Roată de transport Blickle FPTH 70x20/25-15K

Guide roller, with thermoplastic polyurethane tread, with nylon wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:FPTH 70x20/25-15K
Rubix:d821137
Producator:842321
EAN:4047526122744
brand logo

rezumat tehnic

Capacitatea de încărcare130 kg
Diametrul roții70 mm
Lățimea roții20 mm
Vezi toate Caracteristice

Detalii produs : FPTH 70x20/25-15K BLICKLE - FPTH 70x20/25-15K BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • hydrolysis resistant
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour silver grey

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • load capacity specifications refer to obstacle-free applications

Informații tehnice


atribute
Logistic Greutate166 g
Capacitatea de încărcare130 kg
Diametrul roții70 mm
Lățimea roții20 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă70 °C
20 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții