Roată de transport Blickle FPU 40x20/10-9K

Guide roller, with thermoplastic polyurethane tread

Vedeți informațiile tehnice

Referințe

Blickle:FPU 40x20/10-9K
Rubix:d821140
Producator:760838
EAN:4047526119447
brand logo

rezumat tehnic

Capacitatea de încărcare55 kg
Diametrul roții40 mm
Lățimea roții20 mm
Vezi toate Caracteristice

Detalii produs : FPU 40x20/10-9K BLICKLE - FPU 40x20/10-9K BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 98 Shore A
  • very low rolling resistance
  • high abrasion resistance
  • colour brown, non-marking, non-staining
  • tread directly injected onto the ball bearing

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • load capacity specifications refer to obstacle-free applications

Informații tehnice


atribute
Logistic Greutate47 g
Capacitatea de încărcare55 kg
Diametrul roții40 mm
Lățimea roții20 mm
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
20 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții