Cilindru cu tijă piston SMC CXSL32-10

Guided Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:CXSL32-10
Rubix:d547601
EAN:3618035659628
brand logo

rezumat tehnic

Diametrul cilindrului32 mm
Cursa cilindrului10 mm
Vezi toate Caracteristice

Documente

Detalii produs : CXSL32-10 SMC - SMC CXSL32-10 CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with ball bearing slide
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths

Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 32mm
Thread: ø6-ø20 Bore
ø25,32ø Bore: Rc 1/8
Lube-retainer: Without Stable Lubrication Function
Stroke: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)38x122x98 mm
Logistic Greutate1160 g
Diametrul cilindrului32 mm
Cursa cilindrului10 mm
Temperatura minimă-10 °C
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere