Tăietoare manuale standard Format 16270089, 9116270089

Hand tap DIN2181 HSS M30,0x1,00 set

Vedeți informațiile tehnice

Referințe

Format:16270089, 9116270089
Rubix:d803180
Producator:4317784254731
EAN:4317784254731
brand logo

rezumat tehnic

Materialul caroserieihss
Vezi toate Caracteristice

Detalii produs : 9116270089 FORMAT - 9116270089 FORMAT


Hand tap set

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads). Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Informații tehnice


atribute
Materialul caroserieihss
Lungime totală90 mm
  • Disponibil – Data livrării la cerere