Tăietoare manuale standard Format 16270117, 9116270117
Hand tap DIN2181 HSS M40,0x1,50 set
Vedeți informațiile tehniceReferințe
Format:16270117, 9116270117
Rubix:d803237
Producator:4317784254878
EAN:4317784254878

Detalii produs : 9116270117 FORMAT - 9116270117 FORMAT
Hand tap set
Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads). Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
Informații tehnice
atribute
| Materialul caroseriei | hss |
|---|---|
| Lungime totală | 110 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere