Furtun de transfer ulei mineral Parker IH30315115/40
Hannifin Automotive Air Braking Hose - Airbrake DIN 74310
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:IH30315115/40
Rubix:d534842

Documente
Detalii produs : IH30315115/40 PARKER - IH30315115/40 PARKER
Airbrake DIN 74310 hose is specifically engineered for air braking on board of vehicles in accordance to DIN 74310 specs. Our design guarantees the efficiency and reliability for such a delicate application where high performance and compliance to standards are important issues.
Markets
• Automotive
• Transportation
• Construction
Features/Benefits
• Recommended DIN 74304 and DIN 74325 fittings and DIN 3017 clamps to offer a complete and more performing solution
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 4:1 to enhance safety for operators and equipment
• Materials resistant to mechanical and environmental stress
Applications
• Air brake system
• On-road and off-road
Markets
• Automotive
• Transportation
• Construction
Features/Benefits
• Recommended DIN 74304 and DIN 74325 fittings and DIN 3017 clamps to offer a complete and more performing solution
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 4:1 to enhance safety for operators and equipment
• Materials resistant to mechanical and environmental stress
Applications
• Air brake system
• On-road and off-road
Application: Automotive (Air brake systems), Boat
Brand: Parker
Compatible Fitting: DIN 3017 Clamps, DIN 74304 Fittings, DIN 74325 Fittings
Cover Material: Ethylene Propylene Diene Monomer (EPDM), Nitrosamine Free
Cover Structure: Smooth
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (inch): 0.512
Hose I.d. (mm): 13
Hose Inner Tube Material: Smooth, Ethylene Propylene Diene Monomer (EPDM), Nitrosamine Free
Hose Reinforcement Material: Synthetic Textile Yarn Stress Resistant
Industry: Automotive, Transportation
Inside Diameter: 0.512, 13
Length: 40
Materials Of Construction: Rubber
Maximum Operating Pressure: 150, 10
Maximum Operating Temperature: 158, 70
Media: Air (Air Brake Systems)
Minimum Bend Radius: 100, 3.937
Minimum Operating Temperature: -40
Outside Diameter: 0.984, 25
Product Style: Delivery
Product Type: Transfer Hose, Air Hose, Specialty Hose
Specifications Met: DIN 74310
Technology: Fluid & Gas Handling
Weight: 0.33, 0.49
Brand: Parker
Compatible Fitting: DIN 3017 Clamps, DIN 74304 Fittings, DIN 74325 Fittings
Cover Material: Ethylene Propylene Diene Monomer (EPDM), Nitrosamine Free
Cover Structure: Smooth
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (inch): 0.512
Hose I.d. (mm): 13
Hose Inner Tube Material: Smooth, Ethylene Propylene Diene Monomer (EPDM), Nitrosamine Free
Hose Reinforcement Material: Synthetic Textile Yarn Stress Resistant
Industry: Automotive, Transportation
Inside Diameter: 0.512, 13
Length: 40
Materials Of Construction: Rubber
Maximum Operating Pressure: 150, 10
Maximum Operating Temperature: 158, 70
Media: Air (Air Brake Systems)
Minimum Bend Radius: 100, 3.937
Minimum Operating Temperature: -40
Outside Diameter: 0.984, 25
Product Style: Delivery
Product Type: Transfer Hose, Air Hose, Specialty Hose
Specifications Met: DIN 74310
Technology: Fluid & Gas Handling
Weight: 0.33, 0.49
Informații tehnice
atribute
| Diametrul interior | 13 mm |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 70 °C |
| Lungime | 40 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
