Montare cu șurub Parker 14F77-24-20

Hannifin Crimp Style Hydraulic Hose Fitting – 77 Series Fittings

Vedeți informațiile tehnice

Referințe

Parker:14F77-24-20
Rubix:d1155920
brand logo

rezumat tehnic

Diametrul filetării (inch)1 1/4 ''

Detalii produs : PARKER 14F77-24-20 - SCREW FITTING PARKER 14F77-24-20


Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.

Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining

Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)

Informații tehnice


atribute
Diametrul filetării (inch)1 1/4 ''
  • Disponibil – Data livrării la cerere