Flanșă pentru furtun / țeavă Parker BFW-G34/LK35CFM
Hannifin Gear Pump Flanges
Vedeți informațiile tehniceReferințe
Parker:BFW-G34/LK35CFM
Rubix:d1143233

Detalii produs : PARKER BFW-G34/LK35CFM - FLANGE FOR HOSE / TUBE PARKER BFW-G34/LK35CFM
Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Assembly Includes: Flange including Metric Bolts and O-Ring
Connection Type: ISO 8434-6 / G3/4
Division: High Pressure Connectors Europe Division
Flange Type: 90° Elbow Flange
Port Type: LK35
Connection Type: ISO 8434-6 / G3/4
Division: High Pressure Connectors Europe Division
Flange Type: 90° Elbow Flange
Port Type: LK35
Informații tehnice
atribute
| Model | bfw-g34/lk35cfm |
|---|---|
| Presiune maximă a serviciului | 315 bar |
| Diametrul nominal (metric) | 15 mm |
| Mărime | lk35 |
| Standard | ISO 8434-6 |
| Cuplare | g3/4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
