Cilindru pneumatic standard Parker P1A-S025DF-0025
Hannifin Mini jack P1A series
Vedeți informațiile tehniceReferințe
Parker:P1A-S025DF-0025
Rubix:d1142564
Detalii produs : PARKER P1A-S025DF-0025 - PNEUMATIC STANDARD CYLINDER PARKER P1A-S025DF-0025
ISO 6432 P1A mini cylinders Diameters 10 to 25 mm, standard ISO 4393 strokes up to 500 mm, up to 1000 mm on request ISO mini cylinders are available in single-acting and double-acting versions Adjustable elastic or pneumatic cushioning for improved durability Magnetic piston, piston rod, tube and mounting nuts in stainless steel as standard Nose and base in anodized aluminum Numerous variants such as, cylinders with special stroke, cylinders with extended rod, cylinders with through rod, high-temperature cylinders, cylinders with fluoroelastomer nose seal Integrated pneumatic connections, power supply on each flange Ranges of H and U guide modules, mounting kits, accessories and associated sensors also available.
Informații tehnice
atribute
| Diametrul cilindrului | 25 mm |
|---|---|
| Cursa cilindrului | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

