Cilindru pneumatic standard IMI Norgren PRA/802100/M/200
ISOLine™ Profile cylinder double acting series PRA/802000/M
Vedeți informațiile tehniceReferințe
IMI Norgren:PRA/802100/M/200
Rubix:d907907
Producator:PRA/802100/M/200



Detalii produs : PRA/802100/M/200 NORGREN - PNEUMATIC STANDARD CYLINDER IMI NORGREN PRA/802100/M/200
▪ Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-1)
▪ High performance, stability and reliability
▪ Adaptive Cushioning System (ACS)
▪ Polyurethane seals ensure efficient low friction operation and long life
▪ Switches can be mounted flush with the profile barrel
▪ High performance, stability and reliability
▪ Adaptive Cushioning System (ACS)
▪ Polyurethane seals ensure efficient low friction operation and long life
▪ Switches can be mounted flush with the profile barrel
Informații tehnice
atribute
| Diametrul cilindrului | 100 mm |
|---|---|
| Cursa cilindrului | 200 mm |
| Presiune maximă a serviciului | 12 bar |
| Lungime | 429 mm |
| Max. Temperatura de funcționare | 80 °C |
| Conexiune | g1/2 |
| Min. Temperatura de funcționare | -20 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
