Referințe
SMC:CP96SDB63-2000C
Rubix:d555695
Producator:CP96SDB63-2000C
EAN:3618035712217
Detalii produs : CP96SDB63-2000C SMC - CP96SDB63-2000C SMC
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Informații tehnice
atribute
| Diametrul cilindrului | 63 mm |
|---|---|
| Cursa cilindrului | 2000 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere