Furtun de apă / aer / multifuncțional Parker 2030T-12V70
Hannifin PTFE Hose - 2030T
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:2030T-12V70
Rubix:d1135127

Documente
Detalii produs : PARKER 2030T-12V70 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE PARKER 2030T-12V70
Parker 2030T Hoses are designed to match high demands in hydraulics or media transfer applications. They offer reliability, versatility and a high degree of customization and are therefore offer the developing engineer a rich choice of solutions, always assured that the long service life and easy installation are ideal for today's demanding production environments. Additionally, long available lengths reduce waste for distribution and assembly production.
Markets:
• Transportation
• Mobile
• Industrial hydraulics
Feature/Benefits:
• Excellent chemical resistance
• Suitable for high temperatures
• Non-stick and easy to clean
• Convoluted versions can be used in very tight installation areas or critical applications to avoid hose kinking
Applications:
• Medium pressure service for use with hydraulic fluids at high temperatures and aggressive chemicals in the chemical industry, surface engineering, 2-component systems.
• The core tube material conforms to FDA 21 CFR177.1550.
• Working pressures up to 27.5 MPa (3.985 psi)
Construction:
• Core Tube: Polytetrafluoroethylene
• Pressure reinforcement: One braided layer of steel wire
• Temperature range: -50°C up to +150°C continuous temperature +230°C at working pressures up to 2 MPa
Notes:
• Not recommended for dynamic applications.
Markets:
• Transportation
• Mobile
• Industrial hydraulics
Feature/Benefits:
• Excellent chemical resistance
• Suitable for high temperatures
• Non-stick and easy to clean
• Convoluted versions can be used in very tight installation areas or critical applications to avoid hose kinking
Applications:
• Medium pressure service for use with hydraulic fluids at high temperatures and aggressive chemicals in the chemical industry, surface engineering, 2-component systems.
• The core tube material conforms to FDA 21 CFR177.1550.
• Working pressures up to 27.5 MPa (3.985 psi)
Construction:
• Core Tube: Polytetrafluoroethylene
• Pressure reinforcement: One braided layer of steel wire
• Temperature range: -50°C up to +150°C continuous temperature +230°C at working pressures up to 2 MPa
Notes:
• Not recommended for dynamic applications.
Application: Aggresive Media, High Temperature Hydraulics
Brand: Parker
Compatible Fitting: YX Series
Cover Material: n/a
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 19.4
Hose Inner Tube Material: Polytetrafluoroethylene (PTFE)
Hose Reinforcement Material: 1 Braid of Stainless Steel Wire
Industry: General Industrial
Inside Diameter: 3/4, 19.4
Materials Of Construction: Thermoplastic
Maximum Operating Pressure: 1450, 10, 100
Maximum Operating Temperature: 230, 446
Maximum Working Pressure (mpa): 10
Media: Chemicals - Check your fluid compatibility with our catalogue chart., Petroleum Hydraulic Fluids
Minimum Bend Radius: 200, 7.874
Minimum Operating Temperature: -58, -50
Outside Diameter: 0.925, 23.5
Product Type: Hydraulic Hose, PTFE Hose, Transfer Hose
Size: -12
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Weight: 0.41, 0.27
Weight (kg/m): 0.41
Brand: Parker
Compatible Fitting: YX Series
Cover Material: n/a
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 19.4
Hose Inner Tube Material: Polytetrafluoroethylene (PTFE)
Hose Reinforcement Material: 1 Braid of Stainless Steel Wire
Industry: General Industrial
Inside Diameter: 3/4, 19.4
Materials Of Construction: Thermoplastic
Maximum Operating Pressure: 1450, 10, 100
Maximum Operating Temperature: 230, 446
Maximum Working Pressure (mpa): 10
Media: Chemicals - Check your fluid compatibility with our catalogue chart., Petroleum Hydraulic Fluids
Minimum Bend Radius: 200, 7.874
Minimum Operating Temperature: -58, -50
Outside Diameter: 0.925, 23.5
Product Type: Hydraulic Hose, PTFE Hose, Transfer Hose
Size: -12
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Weight: 0.41, 0.27
Weight (kg/m): 0.41
Informații tehnice
atribute
| Diametrul interior | 19.4 mm |
|---|---|
| Culoare | negru |
| Presiunea de serviciu | 100 bar |
| Raza curbei | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
