Manometru Parker SCKIT-340-PTQ
Hannifin The Parker Service Master Easy Measuring Device
Vedeți informațiile tehniceReferințe
Parker:SCKIT-340-PTQ
Rubix:d1174634


rezumat tehnic
| Presiune maximă a serviciului | 400 bar |
|---|---|
| Diametrul de legătură | m16x2 '' |
Detalii produs : PARKER SCKIT-340-PTQ - MANOMETER PARKER SCKIT-340-PTQ
The SensoControl Parker Service Master Easy is a hand-held diagnostic meter that incorporates data measurement and display with intuitive operation. Four analog sensor inputs wih auto sensor recognition provides the ability to measure and record pressure, pressure differential, temperature, flow, and rotational speed simultaneously. With a scan rate of 1ms, the Parker Service Master Easy will store up to one million measured values. A variety of pressure test kits are available.
Pressure Test kits include:
• The Parker Service Master Easy
• Storage case
• 2 Transducers (choose pressure range and coupling style)
• 2 Transducer cables
• Power supply
• SensoWin software and documentation
• USB connection cable
The Service Master Easy is an effective tool to measure and record many system parameters beyond pressure. A variety of compatible accessories are available for measuring flow, fluid temperature, and rotational speed. Expand the basic pressure test kit with these additional SensoControl accessories: transducers, flow sensors, temperature sensor, tachometer, voltage adapter, cables (ordered separately).
Markets:
• Industrial
• Construction
• Molding
• Testing
• Maintenance and Repair, MRO
Features/Benefits:
• Pressure kits are easily expanded with accessories to fully utilize the diagnostic capabilities of Parker's Service Master Easy meter
• Transducers are color coded to correspond with pressure ranges for easy visual identification
• SensoWin software allows analysis of data when downloaded to a Windows operating system
• Easy intuitive operation
• Suitable for measuring hydraulic and pneumatic system pressures
Applications:
• Mobile equipment
• Cooling systems
• Industrial hydraulic systems
• Fluid or air system maintenance and troubleshooting
• System performance optimization
• System validation
Pressure Test kits include:
• The Parker Service Master Easy
• Storage case
• 2 Transducers (choose pressure range and coupling style)
• 2 Transducer cables
• Power supply
• SensoWin software and documentation
• USB connection cable
The Service Master Easy is an effective tool to measure and record many system parameters beyond pressure. A variety of compatible accessories are available for measuring flow, fluid temperature, and rotational speed. Expand the basic pressure test kit with these additional SensoControl accessories: transducers, flow sensors, temperature sensor, tachometer, voltage adapter, cables (ordered separately).
Markets:
• Industrial
• Construction
• Molding
• Testing
• Maintenance and Repair, MRO
Features/Benefits:
• Pressure kits are easily expanded with accessories to fully utilize the diagnostic capabilities of Parker's Service Master Easy meter
• Transducers are color coded to correspond with pressure ranges for easy visual identification
• SensoWin software allows analysis of data when downloaded to a Windows operating system
• Easy intuitive operation
• Suitable for measuring hydraulic and pneumatic system pressures
Applications:
• Mobile equipment
• Cooling systems
• Industrial hydraulic systems
• Fluid or air system maintenance and troubleshooting
• System performance optimization
• System validation
Division: High Pressure Connectors Europe Division
Type: The Parker Service Master Easy 4-channel kit including pressure/temperature sensor and turbine flow meter
Type: The Parker Service Master Easy 4-channel kit including pressure/temperature sensor and turbine flow meter
Informații tehnice
atribute
| Presiune maximă a serviciului | 400 bar |
|---|---|
| Diametrul de legătură | m16x2 '' |
| Presiune de funcționare min. | 0 bar |
| Precizie | ±0,5% zakresu pełnego (fs) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere