Cască de protecție ușoară și cască de protecție ușoară - accesoriu JSP ABR000-102-000
Hardcap™ A1+ 7cm Long Peak - Dark Green (No piping)
Vedeți informațiile tehniceReferințe
JSP:ABR000-102-000
Rubix:d819641
EAN:5038428120807
Detalii produs : ABR000-102-000 JSP - JSP ABR000-102-000 HARDCAP A1+ STANDARD PEAK NO PIPING DRK GRN
The new HardCap™ A1+ is another major innovation from JSP in head protection design. Designed to exceed the most recent standards, EN812:2012, years of thought and design iterations have been undertaken to develop a product that is unrivalled in both performance and style. Sleek and low profile, it's almost impossible to distinguish from a standard 'high street' baseball cap.
Material : Canvas cap HDPE inner liner
Informații tehnice
atribute
| Culoare | verde |
|---|---|
| Dimensiunea vizierei | 7 cm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere