Roată de transport Blickle GBN 202/35H7
Heavy duty drive wheel, with hub keyway, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:GBN 202/35H7
Rubix:d821298
Producator:754350
EAN:4047526113179




rezumat tehnic
| Capacitatea de încărcare | 1400 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 80 mm |
Detalii produs : GBN 202/35H7 BLICKLE - GBN 202/35H7 BLICKLE
Tread:
- high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A
- very low rolling resistance
- high dynamic load capacity
- high abrasion resistance
- high cut and tear propagation resistance
- colour brown, non-marking, non-staining
- excellent chemical connection with the wheel centre
- rugged grey cast iron
- axle bore and hub keyway in accordance with DIN 6885
- lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- Greatly increased load capacity is possible for applications without obstacles.
Informații tehnice
atribute
| Logistic Greutate | 7364 g |
|---|---|
| Capacitatea de încărcare | 1400 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 80 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
1400 kg
Diametrul roții
200 mm