Roată de transport Blickle ALTH 101/15K-AS

Heavy duty drive wheel, with hub keyway, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:ALTH 101/15K-AS
Rubix:d820442
Producator:747190
EAN:4047526110994
brand logo

rezumat tehnic

Capacitatea de încărcare420 kg
Diametrul roții100 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : ALTH 101/15K-AS BLICKLE - ALTH 101/15K-AS BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • axle bore and hub keyway in accordance with DIN 6885
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate469 g
Capacitatea de încărcare420 kg
Diametrul roții100 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A92 Shore
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

420 kg

Diametrul roții

100 mm

Lățimea roții