Roată de transport Blickle BPFE-ALTH 127K
Heavy duty fixed castor, with polyurethane torsion spring Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BPFE-ALTH 127K
Rubix:d578748
Producator:754165
EAN:4047526112271




rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
Detalii produs : BPFE-ALTH 127K BLICKLE - BPFE-ALTH 127K BLICKLE
Bracket: BPFE series
- solid welded steel construction, solid forged part, zinc-plated, yellow-passivated, Cr6-free
- patented woodruff key design for outstanding spring-damping properties
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| 225 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere