Roată de transport Blickle GSTA 200/4
Heavy duty hub fitting wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:GSTA 200/4
Rubix:d576000
Producator:754386
EAN:4047526091644




rezumat tehnic
| Capacitatea de încărcare | 700 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : GSTA 200/4 BLICKLE - GSTA 200/4 BLICKLE
Tread:
- high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A
- extra-thick elastic tread for excellent operational comfort
- very good floor preservation, low-noise operation
- low rolling resistance
- high abrasion resistance
- high cut and tear propagation resistance
- colour green, non-marking, non-staining
- excellent chemical connection with the wheel centre
- rugged grey cast iron
- centre piece with a central hole and fitting holes
- fitting holes with domed anchor recesses
- lacquered, colour silver
- fitted using domed anchor nuts and bolts in accordance with DIN 74361
- high chemical resistance to many aggressive substances
- operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 2565 g |
|---|---|
| Capacitatea de încărcare | 700 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | verde |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere