Roată de transport Blickle GSTA 250/4

Heavy duty hub fitting wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:GSTA 250/4
Rubix:d821638
Producator:754387
EAN:4047526091651
BLICKLE GSTA 250/4 754387

rezumat tehnic

Capacitatea de încărcare800 kg
Diametrul roții250 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : GSTA 250/4 BLICKLE - GSTA 250/4 BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A
  • extra-thick elastic tread for excellent operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour green, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • centre piece with a central hole and fitting holes
  • fitting holes with domed anchor recesses
  • lacquered, colour silver

Other features:

  • fitted using domed anchor nuts and bolts in accordance with DIN 74361
  • high chemical resistance to many aggressive substances
  • operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Capacitatea de încărcare800 kg
Diametrul roții250 mm
Lățimea roții60 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopeverde
Temperatura minimă-30 °C
Temperatura maximă70 °C
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții