Roată de transport Blickle LKRA-POA 100G-GS12

Heavy duty swivel castor, with polyurethane torsion spring Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-POA 100G-GS12
Rubix:d828466
Producator:311340
EAN:4047526311346
brand logo

rezumat tehnic

Capacitatea de încărcare120 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRA-POA 100G-GS12 BLICKLE - LKRA-POA 100G-GS12 BLICKLE


Bracket: LPFE series

  • solid welded steel construction, solid forged part, zinc-plated, yellow-passivated, Cr6-free
  • patented woodruff key design for outstanding spring-damping properties
  • one sealed lifetime lubricated grooved ball bearing in the swivel head (two for wheel Ø 125x50 mm or more)

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate516 g
Capacitatea de încărcare120 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
133 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții