Roată de transport Blickle BO-GB 202K

Heavy duty welded steel fixed castor Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BO-GB 202K
Rubix:d823440
Producator:754151
EAN:4047526077396
brand logo

rezumat tehnic

Capacitatea de încărcare1250 kg
Diametrul roții200 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : BO-GB 202K BLICKLE - BO-GB 202K BLICKLE


Bracket: BO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free

Wheel: GB series

  • tread: high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A, colour brown, non-marking, non-staining
  • wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate9807 g
Capacitatea de încărcare1250 kg
Diametrul roții200 mm
Lățimea roții80 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
245 mm
80 mm
  • Disponibil – Data livrării la cerere