Roată de transport Blickle BS-SE 160K-SG
Heavy duty welded steel fixed castor Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:BS-SE 160K-SG
Rubix:d824782
Producator:381897
EAN:4047526381899




rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : BS-SE 160K-SG BLICKLE - BS-SE 160K-SG BLICKLE
Bracket: BS series
- particularly robust welded steel construction
- zinc-plated, yellow-passivated, Cr6-free
Wheel: SE series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour silver. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 3443 g |
|---|---|
| Capacitatea de încărcare | 450 kg |
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 205 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere