Roată de transport Blickle LS-G 150K-ST
Heavy duty welded steel swivel castor, heavy duty swivel head, with brake system 'stop-top', with directional lock Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LS-G 150K-ST
Rubix:d830692
Producator:236166
EAN:4047526236168


rezumat tehnic
| Capacitatea de încărcare | 900 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : LS-G 150K-ST BLICKLE - LS-G 150K-ST BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -100 °C to +600 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 6494 g |
|---|---|
| Capacitatea de încărcare | 900 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 100 °C |
| Culoarea benzii de rulare / anvelope | argint |
| Lungimea plăcii | 140 mm |
| 200 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere