Roată de transport Blickle LKRXA-TPA 126G-11-FI-EXR12
Heavy duty welded steel swivel castor, heavy duty swivel head, with brake system 'stop-top', with directional lock Heavy duty wheel made of compressed cast nylon
Vedeți informațiile tehniceReferințe
Blickle:LKRXA-TPA 126G-11-FI-EXR12
Rubix:d833661
Producator:853183
EAN:4047526202163


rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
Detalii produs : LKRXA-TPA 126G-11-FI-EXR12 BLICKLE - LKRXA-TPA 126G-11-FI-EXR12 BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GSPO series
- high-quality cast nylon, reaction-injected, impact resistant, hardness 80 Shore D, colour natural beige
- high chemical resistance to many aggressive substances
- reduced moisture absorption
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
- consider the surface pressure on sensitive floors due to high point loads
Informații tehnice
atribute
| Logistic Greutate | 705 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 85 Shore |
| 161 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere