Roată de transport Blickle LS-GEV 302K-ST-RI4
Heavy duty welded steel swivel castor, heavy duty swivel head, with brake system 'stop-top', with directional lock Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LS-GEV 302K-ST-RI4
Rubix:d833878
Producator:757849
EAN:4047526085353




rezumat tehnic
| Capacitatea de încărcare | 1080 kg |
|---|---|
| Diametrul roții | 300 mm |
| Lățimea roții | 90 mm |
Detalii produs : LS-GEV 302K-ST-RI4 BLICKLE - LS-GEV 302K-ST-RI4 BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GEV series
- tyre: high-quality elastic solid rubber in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: rugged grey cast iron, with grease nipple, lacquered, colour anthracite
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 1080 kg |
|---|---|
| Diametrul roții | 300 mm |
| Lățimea roții | 90 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 355 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere