Roată de transport Blickle LS-G 150K-RI2
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LS-G 150K-RI2
Rubix:d1325227
Producator:708057
EAN:4047526708054




rezumat tehnic
| Capacitatea de încărcare | 900 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : LS-G 150K-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LS-G 150K-RI2
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -20 °C to +120 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 6344 g |
|---|---|
| Capacitatea de încărcare | 900 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Talpa de rulare/materialul anvelopei | fontă |
| 200 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere