Roată de transport Blickle LS-GSPO 152K-35-RI2
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Heavy duty wheel made of compressed cast nylon
Vedeți informațiile tehniceReferințe
Blickle:LS-GSPO 152K-35-RI2
Rubix:d1322894
Producator:640342
EAN:4047526640347




rezumat tehnic
| Capacitatea de încărcare | 3000 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 80 mm |
Detalii produs : LS-GSPO 152K-35-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LS-GSPO 152K-35-RI2
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GSPO series
- high-quality cast nylon, reaction-injected, impact resistant, hardness 80 Shore D, colour natural beige
- high chemical resistance to many aggressive substances
- reduced moisture absorption
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
- consider the surface pressure on sensitive floors due to high point loads
Informații tehnice
atribute
| Logistic Greutate | 8850 g |
|---|---|
| Capacitatea de încărcare | 3000 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 80 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| 205 mm | |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
3000 kg