Roată de transport Blickle LS-GB 128K-RI2
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LS-GB 128K-RI2
Rubix:d1326474
Producator:852581
EAN:4047526194376




rezumat tehnic
| Capacitatea de încărcare | 700 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 60 mm |
Detalii produs : LS-GB 128K-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LS-GB 128K-RI2
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GB series
- tread: high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A, colour brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 700 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 60 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | poliuretan |
| 170 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
700 kg
Diametrul roții
125 mm
Lățimea roții
60 mm