Roată de transport Blickle LS-SE 202K-SG-RI4

Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:LS-SE 202K-SG-RI4
Rubix:d832323
Producator:852124
EAN:4047526188061
brand logo

rezumat tehnic

Capacitatea de încărcare850 kg
Diametrul roții200 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : LS-SE 202K-SG-RI4 BLICKLE - LS-SE 202K-SG-RI4 BLICKLE


Bracket: LS series

  • particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
  • axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
  • bolted and secured welded central kingpin, extremely strong
  • dust and splash-proof
  • grease nipple

Wheel: SE series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
  • wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour silver. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare850 kg
Diametrul roții200 mm
Lățimea roții80 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
255 mm
80 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții