Roată de transport Blickle LS-GEV 520K
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LS-GEV 520K
Rubix:d578891
Producator:627596
EAN:4047526627591


rezumat tehnic
| Capacitatea de încărcare | 1830 kg |
|---|---|
| Diametrul roții | 520 mm |
| Lățimea roții | 100 mm |
Detalii produs : LS-GEV 520K BLICKLE - LS-GEV 520K BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GEV series
- tyre: high-quality elastic solid rubber in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: rugged grey cast iron, with grease nipple, lacquered, colour anthracite
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 52000 g |
|---|---|
| Capacitatea de încărcare | 1830 kg |
| Diametrul roții | 520 mm |
| Lățimea roții | 100 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 65 Shore |
| Lungimea plăcii | 200 mm |
| 580 mm | |
| 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere