Roată de transport Blickle LS-GEV 302K-RI4
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LS-GEV 302K-RI4
Rubix:d831117
Producator:656678
EAN:4047526656676



Detalii produs : LS-GEV 302K-RI4 BLICKLE - LS-GEV 302K-RI4 BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GEV series
- tyre: high-quality elastic solid rubber in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: rugged grey cast iron, with grease nipple, lacquered, colour anthracite
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Diametrul roții | 300 mm |
|---|---|
| Lățimea roții | 90 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 355 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
