Roată de transport Blickle LS-SPO 200K
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Nylon heavy duty wheel
Vedeți informațiile tehniceReferințe
Blickle:LS-SPO 200K
Rubix:d831604
Producator:48421
EAN:4047526048426


rezumat tehnic
| Capacitatea de încărcare | 1500 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : LS-SPO 200K BLICKLE - LS-SPO 200K BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 5060 g |
|---|---|
| Capacitatea de încărcare | 1500 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | bej |
| Lungimea plăcii | 140 mm |
| 245 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere