Roată de transport Blickle LO-G 200K-ST-RI2
Heavy duty welded steel swivel castor, with brake system 'stop-top', with directional lock Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LO-G 200K-ST-RI2
Rubix:d1323536
Producator:755182
EAN:4047526084059




rezumat tehnic
| Capacitatea de încărcare | 1100 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : LO-G 200K-ST-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LO-G 200K-ST-RI2
Bracket: LO series
- solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- four specially-shaped, hardened bearing seats for additional strength
- bolted and secured welded central kingpin, extremely strong
- swivel head seal with labyrinth design
- grease nipple
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -100 °C to +600 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 8250 g |
|---|---|
| Capacitatea de încărcare | 1100 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Talpa de rulare/materialul anvelopei | fontă |
| 245 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere