Roată de transport Blickle LO-PO 127K-ST-RI4

Heavy duty welded steel swivel castor, with brake system 'stop-top', with directional lock Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:LO-PO 127K-ST-RI4
Rubix:d831253
Producator:852804
EAN:4047526197292
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții125 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LO-PO 127K-ST-RI4 BLICKLE - LO-PO 127K-ST-RI4 BLICKLE


Bracket: LO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • four specially-shaped, hardened bearing seats for additional strength
  • bolted and secured welded central kingpin, extremely strong
  • swivel head seal with labyrinth design
  • grease nipple

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare400 kg
Diametrul roții125 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
170 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții