Roată de transport Blickle LKRA-POA 125G-FI-GS12
Heavy duty welded steel swivel castor, with directional lock Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LKRA-POA 125G-FI-GS12
Rubix:d828475
Producator:335547
EAN:4047526335540


rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
Detalii produs : LKRA-POA 125G-FI-GS12 BLICKLE - LKRA-POA 125G-FI-GS12 BLICKLE
Bracket: LO series
- solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- four specially-shaped, hardened bearing seats for additional strength
- bolted and secured welded central kingpin, extremely strong
- swivel head seal with labyrinth design
- grease nipple
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -20 °C to +120 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 693 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 158 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere