Roată de transport Blickle LKRA-POA 100K-11-FI-EV14
Heavy duty welded steel swivel castor, with directional lock Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LKRA-POA 100K-11-FI-EV14
Rubix:d828700
Producator:849023
EAN:4047526147624


rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
Detalii produs : LKRA-POA 100K-11-FI-EV14 BLICKLE - LKRA-POA 100K-11-FI-EV14 BLICKLE
Bracket: LO series
- solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- four specially-shaped, hardened bearing seats for additional strength
- bolted and secured welded central kingpin, extremely strong
- swivel head seal with labyrinth design
- grease nipple
Wheel: ALEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: die-cast aluminium
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 136 mm | |
| 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere