Roată de transport Blickle BSD-SE 160K-35-SG
Heavy duty welded steel twin wheel fixed castor Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:BSD-SE 160K-35-SG
Rubix:d825042
Producator:756313
EAN:4047526117122



Detalii produs : BSD-SE 160K-35-SG BLICKLE - BSD-SE 160K-35-SG BLICKLE
Bracket: BSD series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free or lacquered, red
Wheel: SE series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour silver. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
- Fixed castors: long side of plate parallel to the wheel axle
Informații tehnice
atribute
| Logistic Greutate | 7000 g |
|---|---|
| Capacitatea de încărcare | 900 kg |
| Diametrul roții | 160 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 220 mm | |
| 2x50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
