Roată de transport Blickle BOD-VSTH 75K
Heavy duty welded steel twin wheel fixed castor Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with steel wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BOD-VSTH 75K
Rubix:d820526
Producator:587691
EAN:4047526587697



Detalii produs : BOD-VSTH 75K BLICKLE - BOD-VSTH 75K BLICKLE
Bracket: BOD series
- solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
Wheel: VSTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: steel
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- Fixed castors: long side of plate parallel to the wheel axle
Informații tehnice
atribute
| Logistic Greutate | 2972 g |
|---|---|
| Capacitatea de încărcare | 500 kg |
| Diametrul roții | 75 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| 123 mm | |
| 2x40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
