Roată de transport Blickle BSD-GST 200K-35
Heavy duty welded steel twin wheel fixed castor Heavy duty wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BSD-GST 200K-35
Rubix:d825030
Producator:754215
EAN:4047526112394



Detalii produs : BSD-GST 200K-35 BLICKLE - BSD-GST 200K-35 BLICKLE
Bracket: BSD series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free or lacquered, red
Wheel: GST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 160 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- Fixed castors: long side of plate parallel to the wheel axle
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 1600 kg |
| Diametrul roții | 200 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | verde |
| 260 mm | |
| 2x50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
