Roată de transport Blickle LSD-GST 127K
Heavy duty welded steel twin wheel swivel castor, heavy duty swivel head Heavy duty wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LSD-GST 127K
Rubix:d831169
Producator:755020
EAN:4047526115302



Detalii produs : LSD-GST 127K BLICKLE - LSD-GST 127K BLICKLE
Bracket: LSD series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 160 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 11240 g |
|---|---|
| Capacitatea de încărcare | 900 kg |
| Diametrul roții | 125 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | verde |
| 185 mm | |
| 2x50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
