Roată de transport Blickle LPA-VPA 50G-FI

Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue

Vedeți informațiile tehnice

Referințe

Blickle:LPA-VPA 50G-FI
Rubix:d831658
Producator:273151
EAN:4047526273156
brand logo

rezumat tehnic

Capacitatea de încărcare40 kg
Diametrul roții50 mm
Lățimea roții18 mm
Vezi toate Caracteristice

Detalii produs : LPA-VPA 50G-FI BLICKLE - LPA-VPA 50G-FI BLICKLE


Tyre:

  • high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour blue, non-marking
  • vulcanised onto the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate226 g
Capacitatea de încărcare40 kg
Diametrul roții50 mm
Lățimea roții18 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A80 Shore
Lungimea plăcii60 mm
71 mm
18 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

40 kg

Diametrul roții

Lățimea roții