Roată de transport Blickle POEV 80/12XR-SG

Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:POEV 80/12XR-SG
Rubix:d833251
Producator:611053
EAN:4047526611057
brand logo

rezumat tehnic

Capacitatea de încărcare140 kg
Diametrul roții80 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : POEV 80/12XR-SG BLICKLE - POEV 80/12XR-SG BLICKLE


Tyre:

  • high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour grey, non-marking
  • vulcanised onto the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour black

Other features:

  • with synthetic thread guard, small
  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate160 g
Capacitatea de încărcare140 kg
Diametrul roții80 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A65 Shore
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

140 kg

Diametrul roții

80 mm

Lățimea roții