Roată de transport Blickle L-PO 250G-ST

Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:L-PO 250G-ST
Rubix:d575900
Producator:53504
EAN:4047526053505
brand logo

rezumat tehnic

Capacitatea de încărcare600 kg
Diametrul roții250 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : L-PO 250G-ST BLICKLE - L-PO 250G-ST BLICKLE


Tyre:

  • high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour black
  • vulcanised onto the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate5880 g
Capacitatea de încărcare600 kg
Diametrul roții250 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii175 mm
295 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

600 kg

Diametrul roții

250 mm

Lățimea roții