Roată de transport Blickle POEV 82/8KFD

Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:POEV 82/8KFD
Rubix:d576474
Producator:845589
EAN:4047526124830
brand logo

rezumat tehnic

Capacitatea de încărcare170 kg
Diametrul roții80 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : POEV 82/8KFD BLICKLE - POEV 82/8KFD BLICKLE


Tyre:

  • high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour black
  • vulcanised onto the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare170 kg
Diametrul roții80 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

170 kg

Diametrul roții

80 mm

Lățimea roții