Roată de transport Blickle L-POEV 200R

Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:L-POEV 200R
Rubix:d576839
Producator:43075
EAN:4047526043070
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : L-POEV 200R BLICKLE - L-POEV 200R BLICKLE


Tyre:

  • high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour black
  • vulcanised onto the wheel centre or product code ...-Z: steel-wire reinforced and pressed-on

Wheel centre:

  • thick-walled pressed steel, with tubular steel hub, triple welded
  • resistant to dirt, impact and shocks
  • lacquered, colour anthracite
  • wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate2680 g
Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
Lungimea plăcii140 mm
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

400 kg

Diametrul roții

200 mm

Lățimea roții

50 mm