Roată de transport Blickle L-POTH 150G-FI

Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with welded steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:L-POTH 150G-FI
Rubix:d823557
Producator:79483
EAN:4047526079482
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții45 mm
Vezi toate Caracteristice

Detalii produs : L-POTH 150G-FI BLICKLE - L-POTH 150G-FI BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • thick-walled pressed steel, triple welded
  • with welded tubular steel hub
  • resistant to dirt, impact and shocks
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate2490 g
Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții45 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
Lungimea plăcii140 mm
190 mm
45 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții