Roată de transport Blickle ARG 100/R26
Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:ARG 100/R26
Rubix:d820499
Producator:ARG 100/R26
EAN:4047526129873
Detalii produs : ARG 100/R26 BLICKLE - ARG 100/R26 BLICKLE
Tyre:
- high-quality elastic solid rubber in smooth rolling quality, steel-wire reinforced, hardness 65 Shore A
- very good operational comfort
- very good floor preservation, low-noise operation
- low rolling resistance
- colour black
- rugged grey cast iron
- with grease nipple
- lacquered, colour anthracite
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Diametrul roții | 100 mm |
|---|---|
| Lățimea roții | 23 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
500 kg

