Roată de transport Blickle VLE 307/25-75K

Heavy duty wheel, with elastic solid rubber tyre

Vedeți informațiile tehnice

Referințe

Blickle:VLE 307/25-75K
Rubix:d830252
Producator:763723
EAN:4047526122263
brand logo

rezumat tehnic

Capacitatea de încărcare700 kg
Diametrul roții306 mm
Lățimea roții105 mm
Vezi toate Caracteristice

Detalii produs : VLE 307/25-75K BLICKLE - VLE 307/25-75K BLICKLE


Tyre:

  • super-elastic solid rubber, steel-wire reinforced, hardness 70 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour black
  • wheel Ø 250–306 mm: 2-component tyre, highly-elastic, abrasion-resistant tread
  • wheel Ø 405–525 mm: 3-component tyre, highly-elastic cushion layer, abrasion-resistant tread

Rim:

  • heavy pressed steel
  • bolted, with welded tubular steel hub or reinforced rim version
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
  • puncture-proof, maintenance-free
  • Reinforced rim design

Informații tehnice


atribute
Logistic Greutate9750 g
Capacitatea de încărcare700 kg
Diametrul roții306 mm
Lățimea roții105 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
105 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții