Roată de transport Blickle L-PO 150G-FA

Heavy duty wheel, with pneumatic tyre

Vedeți informațiile tehnice

Referințe

Blickle:L-PO 150G-FA
Rubix:d576426
Producator:11866
EAN:4047526011864
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : L-PO 150G-FA BLICKLE - L-PO 150G-FA BLICKLE


Tyre:

  • pneumatic tyre, zig-zag profile, hardness 60 Shore A
  • 10-ply rating, with inner tube
  • maximum operational comfort
  • excellent floor preservation, particularly quiet operation
  • colour black

Rim:

  • heavy pressed steel
  • bolted (flat base rim)
  • with welded tubular steel hub
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +50 °C
  • the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
  • speeds up to 25 km/h with reduced load capacity

Informații tehnice


atribute
Logistic Greutate2150 g
Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
190 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții