Curea trapezoidală îngustă dințată Optibelt XPA 1650

High performance wedge belts - raw edge, moulded cogged

Vedeți informațiile tehnice

Referințe

Optibelt:XPA 1650
Rubix:83787
Producator:1652101
EAN:4014486359800
brand logo

rezumat tehnic

Profilxpa
Lungime orientativă1650 mm
Lungimea exterioară1668 mm
Vezi toate Caracteristice

Detalii produs : XPA 1650 LW OPTIBELT CUREA - XPA 1650 LW OPTIBELT CUREA


The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Wedge Belts - raw edge, cogged

Puncte forte

Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C

Informații tehnice


atribute
Logistic Greutate175 g
Profilxpa
Lungime orientativă1650 mm
Lungimea exterioară1668 mm
Lățimea superioară12.7 mm
Înălțime10 mm
Lungimea interioară1605 mm
  • Disponibil – Data livrării la cerere